Beli grow light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE LED Light Bar Aluminum
    Mulai

    Rp8.999.900

    PATLITE LED Light Bar Aluminum
    atribut:
    • LED Color: Daylight
  2. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  3. AM Waterproofing (Pelapis Anti-Bocor)
    Mulai

    Rp82.900

    AM Waterproofing (Pelapis Anti-Bocor)
    Deskripsi:
    Keunggulan:- kuat dan tahan cuaca, lapis cat berbasis akrilik menghasilkan daya rekat yang kuat pada permukaan, menjaga kekuatan dalam menahan rembesan dan perubahan cuaca.- anti jamur dan cendawan, dengan fitur anti mikroba yang memberikan proteksi maksimum.- elastis, sehingga mampu mencegah terjadinya retak rambut pada permukaan dinding.- cocok digunakan pada sisi eksterior karena sifatnya yang anti air dan tersedia dalam berbagai pilihan warna.Area penggunaan:- interior dan eksterior- dinding dan atap
  4. Polaroid Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp17.999.900

    Polaroid Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
  5. Kenwood Kitchen Machine Chef XL
    Mulai

    Rp8.599.900

    Kenwood Kitchen Machine Chef XL
    Deskripsi:
    Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to mak
    atribut:
    • Body Material: Die Cast Metal
    • Color: Silver
    • Speed: Variable + Pulse
    • Bowl size (L): 6.7
    • Capacity Cake (kg): 4.55
    • Capacity Dough (kg): 2.56
    • Capacity Egg Whites: 16
    • Capacity Flour for Pastry (g): 910
  6. Sika Tile Grout (Pengisi Nat Keramik)
    Mulai

    Rp14.900

    Sika Tile Grout (Pengisi Nat Keramik)
    Deskripsi:
    Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.- Prevent cracks- Non-Sag / slump (thixotropic) application- Consistent colour quality
    atribut:
    • Volume (Kg): 1
    • Packaging: Bag
    • Shelf Life: 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging
    • Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C
    • Density (kg/L): ~1.86
    • Ambient Air Temperature (°C ): +15 to +40
    • Pot Life (hour): 1
  7. Motorola Handy Talky XiR P3688 (HT)
    Mulai

    Rp4.999.900

    Motorola Handy Talky XiR P3688 (HT)
    atribut:
    • Battery: Lithium Ion 2200mAH
    • Battery Life: 18.5 hours in digital mode, 14.5 hours in analog mode
    • Dimensions (mm): 127.7x61.5x44
    • Frequency Band: UHF Band 1
    • Channel Capacity: 32
    • Channel Spacing (kHz): 12.5, 25
    • Frequency Range (MHz): 403-470
    • High Output Power (W): 4
    • IP Standards: IP54
    • Low Output Power (W): 1
    • Mil Spec: 810 C, 810 D, 810 E, 810 F, 810 G
    • Operating Temperature (°C): -30 to 60
    • Output Power (W): 1W/4W - UHF/350MHz, 1W/5W - VHF
    • Power Supply (V): 7.5 (Nominal) ± 20%
  8. UWANT Vacuum Dust Mite
    Mulai

    Rp1.999.900

    UWANT Vacuum Dust Mite
    Deskripsi:
    Hidden Dangers are All Around YouDust Mites - A Leading Cause of Allergies and Asthma.Did you know dust mites and their waste products are a leading cause of allergy and asthma symptoms? The EPA estimates there can be up to 10 million dust mites in a single mattress. Dust mites feed on the skin flakes we shed every day. These flakes of skin work their way deep into the inner layers of furniture, bedding, and even into stuffed toys — places where mites thrive. Target and eliminate these mites by using the UWANT M300.
    atribut:
    • Dimensions (mm): 335x264x198
  9. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  10. LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Mulai

    Rp499.900

    LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Deskripsi:
    Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
    atribut:
    • Color: Silver
    • Compatible Tube Material: Copper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
    • Finish/Coating: Nickel Plated
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Push-to-Connect
    • Maximum Operating Pressure: 435
    • Maximum Operating Temperature (°F): 302
    • Minimum Operating Temperature (°F): 13
    • Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
    • Vacuum Rating (in.Hg): 28
  11. ViewSonic Viewboard (Layar Display)
    Mulai

    Rp74.999.900

    ViewSonic Viewboard (Layar Display)
    Deskripsi:
    For teachers in the modern classroom, the ViewBoard® IFP50 series has the most intuitive interactive interface. It keeps continuous interaction within the first vision area and keeps everything within comfortable reach. Additionally, it is an eye-care certified display with low blue light and flicker-free at all brightness levels. The ViewBoard® IFP50 series further stands out with synchronous writing performance. You can write smoothly, with the pen that serves as an extension of your fingertips, and simultaneously with the equipped dual pens of different colors and thicknesses. The native built-in whiteboarding tool, myViewBoard®, further helps visualize your ideas with ease. The ViewBoard® IFP50 series is further complimented by wireless content sharing. Students can share their screens to the ViewBoard and vice versa with the built-in ViewBoard® Cast app. It is not limited to one-on-one presentation either. Teachers can advance to do group activities with the 4-way split-screen display. Whether you’ve experienced good or lackluster classroom interaction in the digital whiteboarding world, the ViewBoard® IFP50 series will now allow you to work effortlessly in the classroom.
  12. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  13. Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (HT)
    Mulai

    Rp6.899.900

    Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 122x56x42
    • Channel Capacity: 256
    • Channel Spacing (kHz): 12.5, 25
    • Low Output Power (W): 1
    • Power Supply (V): 7.5
  14. TESTO WiFi Data Logger
    Mulai

    Rp5.799.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  15. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  16. Hanna Instruments GroLine Hydroponics Monitor
    Mulai

    Rp19.999.900

    Hanna Instruments GroLine Hydroponics Monitor
    Deskripsi:
    The HI981420 GroLine Monitor for Hydroponic Nutrients provides around-the-clock, continuous monitoring of pH, conductivity (EC & TDS), and temperature in hydroponic nutrient solutions.Quick to setup, simple to use, this monitor was designed with Hydroponics, Aquaponics, and Greenhouses in mind. Make your nutrient solution easy to manage with the GroLine Monitor.Get 24/7 pH&EC measurements for consistent yields every time.Good Laboratory Practice (GLP) feature for professional accuracy.Calibrate pH and EC with a single Quick Cal solution.
    atribut:
    • IP Rating: IP65
    • EC Range (mS/cm): 0 to 10
    • EC/TDS Temperature Compensation: Automatic with β set at 1.9%/°C
    • Power Supply (V): 12DC adapter (included)
  17. Icom Radio Rig
    Mulai

    Rp7.499.900

Daftar Harga grow light Terbaru October 2026
PATLITE LED Light Bar AluminumRp8.999.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp96.900
AM Waterproofing (Pelapis Anti-Bocor)Rp82.900
Polaroid Printer ID Card (Alat Cetak Kartu)Rp17.999.900
Kenwood Kitchen Machine Chef XLRp8.599.900
Sika Tile Grout (Pengisi Nat Keramik)Rp14.900
Motorola Handy Talky XiR P3688 (HT)Rp4.999.900
UWANT Vacuum Dust MiteRp1.999.900
Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Rp4.099.900
MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts (Spare Part Ventilasi)Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)